Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-3611

  • Zoro # G523353895


product price:  $3,645.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Overall Width
132 in
Top Metal Material Gauge
14 ga
Expandable Work Surface
No
Overall Load Capacity
960 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-3611
Zoro #
G523353895
UPC #
747545 16470 4
Country of Origin
United States

Dimensions

Overall Width
132 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
132 in
Backsplash Height
10 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Back Stop Height
10 in
Overall Depth
36 in

Details

For Environment
Food Industry
Top Metal Material Gauge
14 ga
Expandable Work Surface
No
Overall Load Capacity
960 lb
Item
Equipment Filler Table
Included Components
Backsplash, Side and Rear Crossrails
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
Portability
Stationary
Unit Type
Not Expandable or Modular
Number of Bins
0
Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
Number of Drawers
0
For Location
Indoor
Number of Flow Rails
0
Frame Material
Stainless Steel
Assembly
Unassembled
Standards
NSF
Frame Material Finish
Satin Finish
Number of Shelves
0
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Features
All TIG welded
Top Material Finish
Satin
Series
Spec-Line
Frame Construction
Welded Only
Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.