Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-247

  • Zoro # G823359856


product price:  $2,371.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Square
Maximum Shelf Load Capacity
250
Number of Flow Rails
0
Backsplash Height
10 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-247
Zoro #
G823359856
UPC #
747545 16802 3
Country of Origin
United States

Dimensions

Backsplash Height
10 in
Overall Depth
24 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Overall Width
84 in
Back Stop Height
10 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
84 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in

Details

Edge Shape
Square
Maximum Shelf Load Capacity
250
Number of Flow Rails
0
Series
Spec-Line
Expandable Work Surface
No
Item
Equipment Filler Table
Foot Type
Adjustable Bullet Feet
Color
Silver
Overall Load Capacity
800 lb
Number of Shelves
1
For Environment
Food Industry
Included Components
Backsplash, Lower Shelf
Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Top Material
Stainless Steel
Assembly
Unassembled
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Portability
Stationary
Number of Drawers
0
Top Metal Material Gauge
14 ga
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
For Location
Indoor
Number of Bins
0
Top Material Finish
Satin
Frame Material
Stainless Steel
Standards
NSF

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.