Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-3011

  • Zoro # G523355752


product price:  $3,097.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Number of Drawers
0
Edge Shape
Square
Number of Shelves
1
For Environment
Food Industry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VKS-3011
Zoro #
G523355752
UPC #
747545 16807 8
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Back Stop Height
10 in
Work Surface Width
132 in
Overall Width
132 in
Height Adjustment Increments
1/2 in
Backsplash Height
10 in
Overall Depth
30 in
Metal Top Thickness
2 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in

Details

Expandable Work Surface
No
Number of Drawers
0
Edge Shape
Square
Number of Shelves
1
For Environment
Food Industry
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Color
Silver
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Top Material
Stainless Steel
Standards
NSF
Portability
Stationary
NSF Certified
NSF Certified
Number of Bins
0
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Maximum Shelf Load Capacity
200
For Location
Indoor
Item
Equipment Filler Table
Included Components
Backsplash, Lower Shelf
Series
Spec-Line
Foot Type
Adjustable Bullet Feet
Features
Under Shelf is Adjustable
Overall Load Capacity
1,500 lb
Top Material Finish
Satin
Number of Flow Rails
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.