Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-308

  • Zoro # G423358914


product price:  $4,308.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Backsplash
Frame Material Finish
None
Assembly
Fully Assembled
Top Metal Material Gauge
16 ga
Backsplash Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-308
Zoro #
G423358914
UPC #
747545 22359 3
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Cabinet Height
26 in
Overall Depth
30 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Overall Width
96 in

Details

Item
Cabinet Bench
Included Components
Backsplash
Frame Material Finish
None
Assembly
Fully Assembled
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Color
Silver
Door Type
No Door/Open Face
NSF Certified
NSF Certified
Overall Load Capacity
1,200 lb
Number of Doors
0
Foot Type
Adjustable Hex Feet
Portability
Stationary
Lock Type
No Lock
Features
All-Welded Construction
Number of Bins
0
Number of Compartments
1
Edge Shape
Round Corner
Frame Material
Stainless Steel
Number of Shelves
0
Number of Storage Sides
1
Frame Metal Material Gauge
18 ga
Frame Construction
Welded Only
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.