Shop ADVANCE TABCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Back Splash Work Prep Table
Mfr # VKS-3610
Zoro # G423354121
product price:Â $3,332.99
/eaKey Features
Overall Depth
36 in
Included Components
Backsplash, Lower Shelf
Back Stop Height
10 in
Frame Metal Material Gauge
12 ga
Work Surface Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VKS-3610
Zoro #
G423354121
UPC #
747545 16817 7
Country of Origin
United States
Dimensions
Overall Depth
36 in
Back Stop Height
10 in
Work Surface Depth
36 in
Work Surface Width
120 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
120 in
Height Adjustment Increments
1/2 in
Backsplash Height
10 in
Height Adjustability
Adjustable Height
Description
Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.