Shop ADVANCE TABCO

Equipment Filler Table-Open Base

  • Mfr # TFMS-182

  • Zoro # G323356478


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Increments
1/2 in
Work Surface Width
18 in
Overall Width
24 in
Top Material Finish
Satin
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFMS-182
Zoro #
G323356478
UPC #
747545 15697 6
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Work Surface Width
18 in
Overall Width
24 in
Back Stop Height
1 1/2 in
Overall Depth
18 in
Overall Fixed Height
35 1/2 in
Backsplash Height
1 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

Top Material Finish
Satin
Color
Silver
Top Metal Material Gauge
16 ga
Overall Load Capacity
600 lb
Expandable Work Surface
No
Included Components
1 1/2 in H Rear Up-Turn
Number of Drawers
0
Standards
NSF
Edge Shape
Round Corner
Number of Bins
0
Top Material
Stainless Steel
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
300 lb
Number of Shelves
0
Number of Flow Rails
0
Features
All TIG welded
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Portability
Stationary
For Location
Indoor
Item
Equipment Filler Table
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.