Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-3611

  • Zoro # G123358887


product price:  $3,557.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Overall Fixed Height
35 1/2 in
Back Stop Height
10 in
Overall Depth
36 in
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VKS-3611
Zoro #
G123358887
UPC #
747545 16818 4
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Back Stop Height
10 in
Overall Depth
36 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
132 in
Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Overall Width
132 in
Backsplash Height
10 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot

Details

Foot Type
Adjustable Bullet Feet
Item
Equipment Filler Table
Standards
NSF
Number of Drawers
0
Features
Under Shelf is Adjustable
NSF Certified
NSF Certified
For Location
Indoor
Included Components
Backsplash, Lower Shelf
Number of Flow Rails
0
Assembly
Unassembled
Maximum Shelf Load Capacity
200
Number of Bins
0
Color
Silver
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Overall Load Capacity
1,500 lb
Number of Shelves
1
Top Material
Stainless Steel
Top Material Finish
Satin
Portability
Stationary
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Top Metal Material Gauge
14 ga
Series
Spec-Line
Expandable Work Surface
No
Frame Construction
Welded Only
For Environment
Food Industry
Unit Type
Not Expandable or Modular

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.