Beer Box, 33 in H, 60 in W
- Mfr # CRBB-60
- Zoro # G023361024
product price:Â
$
1,731.99
/ea
Key Features
Material
Stainless Steel
Drain Thread Type
IPS
Finish
Unfinished
Compatible Product Type
Universal
Includes Legs
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRBB-60
- Zoro #
- G023361024
- UPC #
- 747545 18070 4
- Country of Origin
- United States
Dimensions
- Drain Size
- 1 in
- Overall Height
- 33 in
- Overall Depth
- 24 in
- Overall Width
- 60 in
- Fits Chest Size
- 4 in Backsplash, False Bottom is Removable for Easy Cleaning, Perforated False Bottom Allows Melted Ice to Drain
Details
- Material
- Stainless Steel
- Drain Thread Type
- IPS
- Finish
- Unfinished
- Compatible Product Type
- Universal
- Includes Legs
- Yes
- Liner Material
- Stainless Steel
- Item
- Beer Box
- Compatible Manufacturer Part Number
- Universal
- Storage Capacity
- 450 lb
- Includes
- No Cold Plate
- Features
- 4 in Backsplash, False Bottom is Removable for Easy Cleaning, Perforated False Bottom Allows Melted Ice to Drain
- Door Type
- Sliding Cover
- Product Type
- Beer Box
- Weight
- 220 lb
- Standards
- NSF
- Function
- Holds Bottles, Stores Ice
- Shell Material
- Stainless Steel
Description
Beer Box, Storage Capacity 450 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 60 in, Overall Depth 24 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features 4 in Backsplash, False Bottom is Removable for Easy Cleaning, Perforated False Bottom Allows Melted Ice to Drain, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 220 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.