Shop ADVANCE TABCO

CabinetBench, 40-1/2inH, Silver, SS

  • Mfr # SDRC-3010
  • Zoro # G723358379

product price: 
$
9,558.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
18 ga
Number of Drawers
4
Overall Depth
30 in
Number of Compartments
1
Top Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDRC-3010
Zoro #
G723358379
UPC #
747545 14836 0
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
120 in
Cabinet Interior Depth
29 in
Overall Height
35 1/2 in
Back Stop Height
5 in
Drawer Depth
20 in
Drawer Height
2 in
Drawer Width
20 in
Backsplash Height
5 in
Cabinet Height
40 1/2 in
Metal Top Thickness
1 5/8 in
Fits Chest Size
All-Welded Construction

Details

Item
Cabinet Bench
Frame Metal Material Gauge
18 ga
Number of Drawers
4
Number of Compartments
1
Top Material
Stainless Steel
Maximum Drawer Load Capacity
50
Included Components
Backsplash
Number of Doors
4
Door Type
Sliding
Frame Material
Stainless Steel
Edge Shape
Round Corner
Top Metal Material Gauge
14 ga
Resistance Properties
Corrosion Resistant
Color
Silver
Number of Shelves
0
Foot Type
Adjustable Hex Feet
Lock Type
No Lock
Number of Storage Sides
1
Frame Material Finish
None
Top Material Finish
Satin
Frame Construction
Welded Only
Portability
Stationary
Assembly
Fully Assembled
NSF Certified
NSF Certified
Overall Load Capacity
800 lb
Features
All-Welded Construction
Number of Bins
0
Wire Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 120 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 29 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.