Shop ADVANCE TABCO

CabinetBench, 40-1/2inH, Silver, SS

  • Mfr # SDRC-308
  • Zoro # G523359699

product price: 
$
7,696.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
1,200 lb
Backsplash Height
5 in
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Drawer Width
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDRC-308
Zoro #
G523359699
UPC #
747545 14840 7
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Drawer Width
20 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Overall Width
96 in
Cabinet Height
40 1/2 in
Cabinet Interior Depth
29 in
Back Stop Height
5 in
Drawer Height
2 in
Overall Height
35 1/2 in
Drawer Depth
20 in
Fits Chest Size
All-Welded Construction

Details

Item
Cabinet Bench
Overall Load Capacity
1,200 lb
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Door Type
Sliding
Frame Metal Material Gauge
18 ga
Frame Construction
Welded Only
Included Components
Backsplash
Foot Type
Adjustable Hex Feet
Number of Drawers
3
Number of Shelves
0
Edge Shape
Round Corner
Top Metal Material Gauge
14 ga
Frame Material Finish
None
Top Material Finish
Satin
NSF Certified
NSF Certified
Number of Bins
0
Lock Type
No Lock
Color
Silver
Maximum Drawer Load Capacity
50
Number of Doors
4
Portability
Stationary
Frame Material
Stainless Steel
Assembly
Fully Assembled
Number of Compartments
1
Features
All-Welded Construction
Number of Storage Sides
1
Wire Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers 3, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 29 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.