Caster Set, Gray, Stainless Steel, 5 in
- Mfr # TA-25EG
- Zoro # G023361178
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Caster Type
(2) Rigid Locking, (2) Swivel
Overall Depth
2 in
Caster Mount Type
Bolt Hole
Product Type
Caster Kit
Overall Height
35 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA-25EG
- Zoro #
- G023361178
- UPC #
- 747545 17566 3
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2 in
- Overall Height
- 35 1/2 in
- Wheel Diameter
- 5 in
- Overall Width
- 5 in
Details
- Caster Type
- (2) Rigid Locking, (2) Swivel
- Caster Mount Type
- Bolt Hole
- Product Type
- Caster Kit
- Item
- Caster Set
- Frame Material
- Stainless Steel
- Wheel Type
- Solid
- Frame Color
- Gray
- Overall Load Capacity
- 200 lb
- Assembly
- Unassembled
- For Leg Type
- Tubular
- Wheel Material
- Urethane
- Compatible Manufacturer Part Number
- Universal
- Compatible Brand
- Universal
Description
Caster Set, Assembly Unassembled, Caster Mount Type Bolt Hole, Caster Type (2) Rigid Locking, (2) Swivel, For Leg Type Tubular, Frame Material Finish Not Applicable, Includes Mounting Hardware Yes, Overall Depth 2 in, Overall Height 35 1/2 in, Overall Load Capacity 200 lb, Overall Width 5 in, Product Type Caster Kit, Wheel Diameter 5 in, Wheel Material Urethane, Wheel Type Solid, Frame Color Gray, ESD Safe No, Frame Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.