Shop ADVANCE TABCO

Dish Cabinet

  • Mfr # DC-1510

  • Zoro # G623358844


product price:  $3,446.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Included Components
Mid-Shelf
Number of Shelves
1
Maximum Shelf Load Capacity
450 lb
Overall Height
35 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC-1510
Zoro #
G623358844
UPC #
747545 11658 1
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Depth
15 in
Cabinet Height
23 1/2 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
12 in
Overall Width
120 in

Details

Foot Type
Adjustable Bullet Feet
Included Components
Mid-Shelf
Number of Shelves
1
Maximum Shelf Load Capacity
450 lb
Frame Metal Material Gauge
18 ga
Top Material
Stainless Steel
Number of Storage Sides
1
Overall Load Capacity
900 lb
Assembly
Fully Assembled
Resistance Properties
Corrosion Resistant
Door Type
No Door/Open Face
Frame Material Finish
None
Item
Dish Cabinet
Top Metal Material Gauge
16 ga
Portability
Stationary
Top Material Finish
Satin
Features
All-Welded Construction
NSF Certified
NSF Certified
Lock Type
No Lock
Frame Material
Stainless Steel
Color
Silver
Frame Construction
Welded Only
Number of Bins
0
Edge Shape
Square
Number of Compartments
1

Description

Dish Cabinet, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors Not Applicable, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 15 in, Overall Height 35 1/2 in, Overall Load Capacity 900 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 12 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.