Shop ADVANCE TABCO

Dish Cabinet

  • Mfr # DC-154

  • Zoro # G123361023


product price:  $2,108.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Storage Sides
1
Assembly
Fully Assembled
Cabinet Interior Depth
12 in
Frame Construction
Welded Only
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC-154
Zoro #
G123361023
UPC #
747545 11660 4
Country of Origin
United States

Dimensions

Cabinet Interior Depth
12 in
Cabinet Height
23 1/2 in
Overall Depth
15 in
Metal Top Thickness
1 5/8 in
Overall Width
48 in
Overall Height
35 1/2 in

Details

Number of Storage Sides
1
Assembly
Fully Assembled
Frame Construction
Welded Only
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
300 lb
Frame Material Finish
None
Portability
Stationary
Edge Shape
Square
Item
Dish Cabinet
Door Type
No Door/Open Face
Color
Silver
Overall Load Capacity
750 lb
Number of Shelves
1
Top Metal Material Gauge
16 ga
Number of Compartments
1
Top Material Finish
Satin
Frame Metal Material Gauge
18 ga
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Features
All-Welded Construction
Lock Type
No Lock
Included Components
Mid-Shelf
NSF Certified
NSF Certified

Description

Dish Cabinet, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors Not Applicable, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 15 in, Overall Height 35 1/2 in, Overall Load Capacity 750 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 12 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.