Shop ADVANCE TABCO

Dish Cabinet

  • Mfr # DC-156

  • Zoro # G923358773


product price:  $2,507.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Door Type
No Door/Open Face
NSF Certified
NSF Certified
Overall Load Capacity
550 lb
Number of Storage Sides
1
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC-156
Zoro #
G923358773
UPC #
747545 11662 8
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Width
72 in
Cabinet Height
23 1/2 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
12 in
Overall Height
35 1/2 in

Details

Door Type
No Door/Open Face
NSF Certified
NSF Certified
Overall Load Capacity
550 lb
Number of Storage Sides
1
Frame Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Frame Material Finish
None
Color
Silver
Assembly
Fully Assembled
Portability
Stationary
Features
All-Welded Construction
Top Material Finish
Satin
Maximum Shelf Load Capacity
300 lb
Included Components
Mid-Shelf
Lock Type
No Lock
Resistance Properties
Corrosion Resistant
Number of Shelves
1
Number of Bins
0
Frame Construction
Welded Only
Number of Compartments
1
Item
Dish Cabinet
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Top Material
Stainless Steel

Description

Dish Cabinet, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors Not Applicable, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 15 in, Overall Height 35 1/2 in, Overall Load Capacity 550 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 12 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.