Shop ADVANCE TABCO
See all product information
Create Account
Drawer, Silver, 20 in D, 20 in W
- Mfr # SS-1520
- Zoro # G823361576
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Height
6 1/8 in
Lock Type
No Lock
Includes
15 in W x 20 in D x 5 in Deep Drawer Pan Insert, Drawer Slides
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS-1520
- Zoro #
- G823361576
- UPC #
- 747545 15100 1
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 1/8 in
- Overall Depth
- 20 in
- Overall Width
- 20 in
Details
- Color
- Silver
- Lock Type
- No Lock
- Includes
- 15 in W x 20 in D x 5 in Deep Drawer Pan Insert, Drawer Slides
- Material
- Stainless Steel
- Overall Load Capacity
- 75 lb
- Item
- Drawer
- Product Type
- Drawer
- Metal Material Gauge
- 15 ga
- Assembly
- Unassembled
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Drawer, Product Type Drawer, Assembly Unassembled, Color Silver, Includes 15 in W x 20 in D x 5 in Deep Drawer Pan Insert, Drawer Slides, Includes Mounting Hardware Not Applicable, Lock Type No Lock, Material Stainless Steel, Metal Material Gauge 15 ga, Overall Depth 20 in, Overall Height 6 1/8 in, Overall Load Capacity 75 lb, Overall Width 20 in, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.