Zoro Homepage

Drop-In Sink 1 Comp 10In X 14In X 5In

  • Mfr # DI-1-5

  • Zoro # G1107149


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Commercial / Residential
Commercial
Residential / Commercial
Commercial
Flow Rate
1.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-1-5
Zoro #
G1107149
UPC #
-
Country of Origin
United States

Details

Item
Kitchen Sink
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Flow Rate
1.0 gpm

Description

Commercial, Flow Rate 1.0 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.