Shop ADVANCE TABCO

Equipment Filler Table-Open Base

  • Mfr # TFMS-150

  • Zoro # G323356263


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Work Surface Depth
30 in
For Location
Indoor
Overall Fixed Height
35 1/2 in
Backsplash Height
1 1/2 in
Frame Metal Material Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFMS-150
Zoro #
G323356263
UPC #
747545 15693 8
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Backsplash Height
1 1/2 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 1/2 in
Back Stop Height
1 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
15 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Width
30 in
Work Surface Width
15 in
Height Adjustment Mechanism
Adjustable Foot

Details

For Location
Indoor
Frame Metal Material Gauge
12 ga
Number of Bins
0
Color
Silver
Number of Shelves
0
Frame Construction
Welded Only
Item
Equipment Filler Table
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Number of Drawers
0
For Environment
Food Industry
NSF Certified
NSF Certified
Top Material Finish
Satin
Portability
Stationary
Standards
NSF
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Overall Load Capacity
600 lb
Features
All TIG welded
Top Metal Material Gauge
16 ga
Maximum Shelf Load Capacity
300 lb
Frame Material Finish
Satin Finish
Included Components
1 1/2 in H Rear Up-Turn
Number of Flow Rails
0
Frame Material
Stainless Steel
Top Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.