Shop ADVANCE TABCO

Equipment Filler Table-Undershelf

  • Mfr # TFMSU-152

  • Zoro # G123352472


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Top Material
Stainless Steel
Number of Flow Rails
0
Work Surface Width
15 in
Backsplash Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFMSU-152
Zoro #
G123352472
UPC #
747545 17575 5
Country of Origin
United States

Dimensions

Work Surface Width
15 in
Backsplash Height
1 1/2 in
Metal Top Thickness
1 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Overall Width
24 in
Back Stop Height
1 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
15 in
Work Surface Depth
24 in

Details

Number of Shelves
1
Top Material
Stainless Steel
Number of Flow Rails
0
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Color
Silver
For Location
Indoor
Maximum Shelf Load Capacity
300 lb
Frame Construction
Welded Only
Portability
Stationary
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Standards
NSF
Frame Metal Material Gauge
12 ga
Included Components
1 1/2 in H Rear Up-Turn
Item
Equipment Filler Table
Edge Shape
Round Corner
Number of Drawers
0
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Features
All TIG welded
Overall Load Capacity
600 lb
Number of Bins
0
Top Metal Material Gauge
16 ga
For Environment
Food Industry
Top Material Finish
Satin

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.