Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-364

  • Zoro # G123355145


product price:  $2,226.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
350
Frame Metal Material Gauge
12 ga
Height Adjustability
Adjustable Height
Assembly
Unassembled
Series
Spec-Line
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-364
Zoro #
G123355145
UPC #
747545 16473 5
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Back Stop Height
10 in
Work Surface Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Overall Depth
36 in
Overall Width
48 in
Height Adjustment Increments
1/2 in
Backsplash Height
10 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
36 in

Details

Maximum Shelf Load Capacity
350
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Series
Spec-Line
Item
Equipment Filler Table
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
For Location
Indoor
Overall Load Capacity
640 lb
Frame Construction
Welded Only
Top Material Finish
Satin
Top Metal Material Gauge
14 ga
Unit Type
Not Expandable or Modular
Portability
Stationary
Features
All TIG welded
Edge Shape
Square
Standards
NSF
Number of Bins
0
Color
Silver
Expandable Work Surface
No
Number of Flow Rails
0
Included Components
Backsplash, Side and Rear Crossrails
Frame Material Finish
Satin Finish
Number of Drawers
0
Frame Material
Stainless Steel
For Environment
Food Industry
Number of Shelves
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.