Shop ADVANCE TABCO

Equipment Stand-Galv.Undershelf

  • Mfr # EG-LG-3015-X

  • Zoro # G123358931


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

For Environment
Food Industry
Work Surface Depth
30 in
Frame Material Finish
Satin Finish
Overall Width
15 in
Top Metal Material Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EG-LG-3015-X
Zoro #
G123358931
UPC #
747545 12593 4
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Overall Width
15 in
Overall Depth
30 in
Work Surface Width
15 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Backsplash Height
1 in
Metal Top Thickness
2 in
Back Stop Height
1 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot

Details

For Environment
Food Industry
Frame Material Finish
Satin Finish
Top Metal Material Gauge
16 ga
Standards
NSF
Edge Shape
Hemmed
Expandable Work Surface
No
For Location
Indoor
Color
Silver
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Top Material Finish
Satin
Top Material
Stainless Steel
Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Assembly
Unassembled
NSF Certified
NSF Certified
Number of Drawers
0
Overall Load Capacity
600 lb
Maximum Shelf Load Capacity
300 lb
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga
Item
Equipment Stand
Number of Bins
0
Portability
Stationary
Number of Shelves
1
Frame Material
Stainless Steel
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.