Shop ADVANCE TABCO

Equipment Stand-Galv.Undershelf

  • Mfr # EG-LG-302-X

  • Zoro # G723352902


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Back Stop Height
1 in
Number of Bins
0
Maximum Shelf Load Capacity
300 lb
Minimum Adjustable Height
35 1/2 in
Top Material Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EG-LG-302-X
Zoro #
G723352902
UPC #
-
Country of Origin
United States

Dimensions

Back Stop Height
1 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Backsplash Height
1 in
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Overall Width
24 in
Work Surface Width
24 in
Height Adjustment Mechanism
Adjustable Foot

Details

Number of Bins
0
Maximum Shelf Load Capacity
300 lb
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Color
Silver
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Top Material
Stainless Steel
Number of Drawers
0
Unit Type
Not Expandable or Modular
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Features
Under Shelf is Adjustable
Number of Flow Rails
0
Number of Shelves
1
Standards
NSF
Edge Shape
Hemmed
For Environment
Food Industry
Item
Equipment Stand
For Location
Indoor
Frame Construction
Welded Only
Portability
Stationary
Overall Load Capacity
600 lb

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.