Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-303

  • Zoro # G223355793


product price:  $2,974.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Number of Shelves
0
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Frame Construction
Welded Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-303
Zoro #
G223355793
UPC #
747545 22304 3
Country of Origin
United States

Dimensions

Overall Depth
30 in
Cabinet Height
26 in
Overall Width
36 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Color
Silver
Number of Shelves
0
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Frame Construction
Welded Only
Features
All-Welded Construction
Overall Load Capacity
800 lb
Door Type
No Door/Open Face
Edge Shape
Round Corner
Portability
Stationary
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Frame Material
Stainless Steel
Number of Storage Sides
1
Lock Type
No Lock
NSF Certified
NSF Certified
Number of Doors
0
Foot Type
Adjustable Hex Feet
Number of Bins
0
Number of Compartments
1
Assembly
Fully Assembled

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type No Door/Open Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.