Shop ADVANCE TABCO

Equipment Stand-Galv.Undershelf

  • Mfr # EG-LG-303-X

  • Zoro # G723359482


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

Frame Material Finish
Satin Finish
For Environment
Food Industry
Height Adjustment Increments
1/2 in
Number of Flow Rails
0
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EG-LG-303-X
Zoro #
G723359482
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Backsplash Height
1 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
36 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
36 in
Back Stop Height
1 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in

Details

Frame Material Finish
Satin Finish
For Environment
Food Industry
Number of Flow Rails
0
Portability
Stationary
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Edge Shape
Hemmed
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Standards
NSF
Features
Under Shelf is Adjustable
Number of Drawers
0
Frame Material
Stainless Steel
Expandable Work Surface
No
Frame Construction
Welded Only
Color
Silver
Top Material
Stainless Steel
Maximum Shelf Load Capacity
300 lb
Overall Load Capacity
600 lb
Top Material Finish
Satin
Number of Bins
0
Frame Metal Material Gauge
12 ga
Item
Equipment Stand
Number of Shelves
1
Assembly
Unassembled
For Location
Indoor

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.