Shop ADVANCE TABCO

Equipment Stand-Galv.Undershelf

  • Mfr # EG-LG-304-X

  • Zoro # G123360316


product price:  $834.99
/ea
Free Shipping & Returns

Key Features

Features
Under Shelf is Adjustable
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Overall Fixed Height
35 1/2 in
For Location
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EG-LG-304-X
Zoro #
G123360316
UPC #
-
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Work Surface Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Backsplash Height
1 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Back Stop Height
1 in
Overall Width
48 in

Details

Features
Under Shelf is Adjustable
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
For Location
Indoor
Number of Drawers
0
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Top Material
Stainless Steel
Number of Shelves
1
Overall Load Capacity
600 lb
Edge Shape
Hemmed
NSF Certified
NSF Certified
Color
Silver
Number of Flow Rails
0
Item
Equipment Stand
Frame Construction
Welded Only
Top Metal Material Gauge
16 ga
Standards
NSF
Portability
Stationary
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Number of Bins
0
Maximum Shelf Load Capacity
300 lb
Assembly
Unassembled
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.