Shop ADVANCE TABCO

Equipment Stand-Galv.Undershelf

  • Mfr # EG-LG-306-X

  • Zoro # G623353009


product price:  $1,155.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Metal Top Thickness
2 in
Maximum Shelf Load Capacity
300 lb
Portability
Stationary
Back Stop Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EG-LG-306-X
Zoro #
G623353009
UPC #
-
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Back Stop Height
1 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
72 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
72 in
Backsplash Height
1 in

Details

For Environment
Food Industry
Maximum Shelf Load Capacity
300 lb
Portability
Stationary
Number of Drawers
0
Edge Shape
Hemmed
Frame Construction
Welded Only
Number of Flow Rails
0
Overall Load Capacity
600 lb
Color
Silver
Expandable Work Surface
No
For Location
Indoor
Number of Bins
0
Assembly
Unassembled
Frame Material
Stainless Steel
Number of Shelves
1
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Standards
NSF
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
16 ga
Item
Equipment Stand
Features
Under Shelf is Adjustable
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.