Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-242

  • Zoro # G923353013


product price:  $914.99
/ea
Free Shipping & Returns

Key Features

Edge Shape
Hemmed
Overall Width
24 in
Color
Silver
Minimum Adjustable Height
35 1/2 in
Top Material Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES-242
Zoro #
G923353013
UPC #
747545 12716 7
Country of Origin
United States

Dimensions

Overall Width
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
24 in
Metal Top Thickness
2 in
Backsplash Height
1 in
Height Adjustability
Adjustable Height
Back Stop Height
1 in
Overall Depth
24 in

Details

Edge Shape
Hemmed
Color
Silver
Top Material Finish
Satin
Features
Under Shelf is Adjustable
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Frame Construction
Welded Only
Item
Equipment Stand
Frame Material Finish
Satin Finish
For Location
Indoor
Overall Load Capacity
1,000 lb
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Standards
NSF
For Environment
Food Industry
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
Top Metal Material Gauge
14 ga
Expandable Work Surface
No
Number of Bins
0
Frame Metal Material Gauge
12 ga
Number of Shelves
1
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Number of Drawers
0
Portability
Stationary
Number of Flow Rails
0
Assembly
Unassembled

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.