Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-244

  • Zoro # G823353106


product price:  $1,112.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF
Overall Depth
24 in
Frame Material Finish
Satin Finish
Overall Width
48 in
Back Stop Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES-244
Zoro #
G823353106
UPC #
747545 12720 4
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Back Stop Height
1 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
48 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Backsplash Height
1 in

Details

Item
Equipment Stand
Standards
NSF
Frame Material Finish
Satin Finish
Top Metal Material Gauge
14 ga
Number of Bins
0
Frame Construction
Welded Only
Top Material Finish
Satin
Expandable Work Surface
No
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Edge Shape
Hemmed
For Location
Indoor
Portability
Stationary
Features
Under Shelf is Adjustable
Top Material
Stainless Steel
Frame Material
Stainless Steel
Color
Silver
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Overall Load Capacity
1,000 lb
Number of Shelves
1
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Assembly
Unassembled
Maximum Shelf Load Capacity
350

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.