Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-245

  • Zoro # G023358789


product price:  $1,213.99
/ea
Free Shipping & Returns

Key Features

Top Material Finish
Satin
Backsplash Height
1 in
Height Adjustment Increments
1/2 in
Color
Silver
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES-245
Zoro #
G023358789
UPC #
747545 12721 1
Country of Origin
United States

Dimensions

Backsplash Height
1 in
Height Adjustment Increments
1/2 in
Work Surface Width
60 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Overall Depth
24 in
Back Stop Height
1 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Width
60 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in

Details

Top Material Finish
Satin
Color
Silver
Top Material
Stainless Steel
Maximum Shelf Load Capacity
350
Number of Bins
0
For Location
Indoor
Item
Equipment Stand
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Number of Shelves
1
Edge Shape
Hemmed
Standards
NSF
Number of Drawers
0
Portability
Stationary
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
NSF Certified
NSF Certified
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Overall Load Capacity
1,000 lb
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
14 ga

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.