Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-246

  • Zoro # G323353286


product price:  $1,312.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Frame Construction
Welded Only
Top Material Finish
Satin
NSF Certified
NSF Certified
Backsplash Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES-246
Zoro #
G323353286
UPC #
747545 12722 8
Country of Origin
United States

Dimensions

Overall Width
72 in
Backsplash Height
1 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Work Surface Width
72 in
Height Adjustment Increments
1/2 in
Back Stop Height
1 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in

Details

Frame Construction
Welded Only
Top Material Finish
Satin
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Top Metal Material Gauge
14 ga
For Environment
Food Industry
Overall Load Capacity
1,000 lb
Top Material
Stainless Steel
Edge Shape
Hemmed
For Location
Indoor
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
250
Item
Equipment Stand
Assembly
Unassembled
Color
Silver
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Number of Drawers
0
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Number of Flow Rails
0
Number of Shelves
1
Expandable Work Surface
No
Number of Bins
0
Standards
NSF

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.