Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-248

  • Zoro # G923356328


product price:  $1,673.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Hemmed
Overall Depth
24 in
Overall Fixed Height
35 1/2 in
Frame Construction
Welded Only
Top Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-248
Zoro #
G923356328
UPC #
747545 12724 2
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Backsplash Height
1 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
1 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
96 in
Minimum Adjustable Height
35 1/2 in
Overall Width
96 in

Details

Edge Shape
Hemmed
Frame Construction
Welded Only
Top Material
Stainless Steel
Expandable Work Surface
No
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Number of Flow Rails
0
Number of Drawers
0
Item
Equipment Stand
Color
Silver
Standards
NSF
Assembly
Unassembled
Top Metal Material Gauge
14 ga
For Environment
Food Industry
Top Material Finish
Satin
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Number of Bins
0
Number of Shelves
1
Frame Material Finish
Satin Finish
Overall Load Capacity
1,000 lb
For Location
Indoor
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
200
Frame Metal Material Gauge
12 ga

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.