Shop TRILOGIQ
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Worktable With Storage Level And Adjustable Height.
- Mfr # 14-Aug
- Zoro # G823532921
product price:Â
$
4,456.99
/ea
Key Features
Color
Gray/ black fittings
Assembled/Unassembled
Assembled
Caster Dia.
4 in
Edge Type
Rounded
Length
32in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-Aug
- Zoro #
- G823532921
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Edge Type
- Rounded
- Workbench/Table Frame Material
- Aluminum Tube
- Finish
- Matte
- Material
- Graphit
- Workbench/Table Surface Material
- White PVC
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
Dimensions
- Caster Dia.
- 4 in
- Height
- 32in
- Length
- 32in
- Width
- 47 in
- Top Thickness
- 1/2 in
Description
Experience unmatched adaptability and efficiency with the Worktable with Storage Level and Adjustable Height, thoughtfully designed to elevate productivity and comfort in any workspace. Enhanced Comfort and Ergonomics: The adjustable height system (from 815 mm to 1115 mm) allows users to customize the table to their ideal working height, reducing strain and improving posture during tasks. Lightweight and Easy to Handle: Thanks to its modular aluminum structure, this worktable is 40% lighter than steel alternatives, making it effortless to move and reposition while maintaining exceptional durability. Optimized Work and Storage: With a sturdy PVC expanded white matte work surface and a dedicated storage level, this table offers ample space for tools, materials, or equipment. Rounded edges protect your surroundings from scratches or dents, ensuring safety in tight or busy spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.