Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-302

  • Zoro # G523359019


product price:  $957.99
/ea
Free Shipping & Returns

Key Features

Backsplash Height
1 in
Maximum Shelf Load Capacity
350
Frame Metal Material Gauge
12 ga
Metal Top Thickness
2 in
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES-302
Zoro #
G523359019
UPC #
747545 12725 9
Country of Origin
United States

Dimensions

Backsplash Height
1 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Width
24 in
Overall Width
24 in
Back Stop Height
1 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in

Details

Maximum Shelf Load Capacity
350
Frame Metal Material Gauge
12 ga
Number of Bins
0
Color
Silver
Frame Construction
Welded Only
Number of Drawers
0
Item
Equipment Stand
Frame Material
Stainless Steel
For Location
Indoor
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Top Metal Material Gauge
14 ga
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Standards
NSF
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Number of Shelves
1
Top Material
Stainless Steel
Edge Shape
Hemmed
NSF Certified
NSF Certified
Top Material Finish
Satin
Overall Load Capacity
1,000 lb
Frame Material Finish
Satin Finish
Features
Under Shelf is Adjustable
Portability
Stationary
Expandable Work Surface
No
Number of Flow Rails
0

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.