Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-303

  • Zoro # G123360620


product price:  $1,072.99
/ea
Free Shipping & Returns

Key Features

NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Back Stop Height
1 in
Top Material Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES-303
Zoro #
G123360620
UPC #
747545 12726 6
Country of Origin
United States

Dimensions

Back Stop Height
1 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Backsplash Height
1 in
Metal Top Thickness
2 in
Overall Width
36 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Width
36 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in

Details

NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Top Material Finish
Satin
Item
Equipment Stand
For Environment
Food Industry
Standards
NSF
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Number of Shelves
1
Edge Shape
Hemmed
Assembly
Unassembled
Number of Flow Rails
0
Frame Material
Stainless Steel
Number of Drawers
0
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Color
Silver
For Location
Indoor
Number of Bins
0
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
350
Portability
Stationary
Overall Load Capacity
1,000 lb
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.