Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-304

  • Zoro # G723356252


product price:  $1,193.99
/ea
Free Shipping & Returns

Key Features

Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Edge Shape
Hemmed
Height Adjustment Mechanism
Adjustable Foot
Top Material
Stainless Steel
Maximum Adjustable Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES-304
Zoro #
G723356252
UPC #
747545 12729 7
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Overall Width
48 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
48 in
Backsplash Height
1 in
Back Stop Height
1 in
Metal Top Thickness
2 in
Work Surface Depth
30 in

Details

Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Edge Shape
Hemmed
Top Material
Stainless Steel
Color
Silver
Frame Metal Material Gauge
12 ga
Number of Shelves
1
Expandable Work Surface
No
Maximum Shelf Load Capacity
350
Assembly
Unassembled
Frame Material
Stainless Steel
Number of Flow Rails
0
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Standards
NSF
Number of Bins
0
Features
Under Shelf is Adjustable
Item
Equipment Stand
Number of Drawers
0
For Location
Indoor
Top Material Finish
Satin
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Frame Material Finish
Satin Finish
Overall Load Capacity
1,000 lb
Portability
Stationary
Unit Type
Not Expandable or Modular

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.