Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-306

  • Zoro # G423353995


product price:  $1,434.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Height Adjustability
Adjustable Height
NSF Certified
NSF Certified
Back Stop Height
1 in
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-306
Zoro #
G423353995
UPC #
747545 12731 0
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Back Stop Height
1 in
Overall Width
72 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in
Work Surface Width
72 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Backsplash Height
1 in
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in

Details

Portability
Stationary
Item
Equipment Stand
NSF Certified
NSF Certified
Standards
NSF
Frame Material
Stainless Steel
For Environment
Food Industry
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Number of Drawers
0
Number of Shelves
1
Overall Load Capacity
1,000 lb
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Edge Shape
Hemmed
Number of Flow Rails
0
Top Material
Stainless Steel
Maximum Shelf Load Capacity
250
Color
Silver
Assembly
Unassembled
Frame Construction
Welded Only
Top Material Finish
Satin
Number of Bins
0
Top Metal Material Gauge
14 ga
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.