Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-307M

  • Zoro # G523357138


product price:  $6,092.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
1 5/8 in
Assembly
Fully Assembled
Foot Type
Adjustable Hex Feet
Number of Compartments
1
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-307M
Zoro #
G523357138
UPC #
747545 22408 8
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Width
84 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Assembly
Fully Assembled
Foot Type
Adjustable Hex Feet
Number of Compartments
1
Color
Silver
Frame Construction
Welded Only
Number of Bins
0
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Features
All-Welded Construction
Maximum Shelf Load Capacity
300 lb
Overall Load Capacity
600 lb
Top Metal Material Gauge
16 ga
Number of Shelves
1
Top Material
Stainless Steel
Included Components
Mid-Shelf
Portability
Stationary
Door Type
Standard/Hinged
Lock Type
No Lock
Frame Material Finish
None
Number of Storage Sides
1
Frame Material
Stainless Steel
Edge Shape
Round Corner
NSF Certified
NSF Certified
Frame Metal Material Gauge
18 ga
Number of Doors
4

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.