Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-244M

  • Zoro # G023357874


product price:  $4,126.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Interior Depth
24 in
Door Type
Sliding
Overall Width
48 in
Foot Type
Adjustable Hex Feet
Included Components
Mid-Shelf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-244M
Zoro #
G023357874
UPC #
747545 22136 0
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Overall Width
48 in
Overall Height
35 1/2 in
Overall Depth
24 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Door Type
Sliding
Foot Type
Adjustable Hex Feet
Included Components
Mid-Shelf
Color
Silver
Top Material Finish
Satin
Overall Load Capacity
800 lb
Lock Type
No Lock
Number of Bins
0
Number of Doors
2
Resistance Properties
Corrosion Resistant
Features
All-Welded Construction
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
300 lb
Top Material
Stainless Steel
Number of Storage Sides
1
Frame Material Finish
None
Number of Shelves
1
Number of Compartments
1
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Portability
Stationary
Frame Construction
Welded Only
NSF Certified
NSF Certified
Frame Metal Material Gauge
18 ga
Assembly
Fully Assembled

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.