Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-3010

  • Zoro # G123354360


product price:  $6,903.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Frame Material
Stainless Steel
Overall Depth
30 in
Portability
Stationary
Resistance Properties
Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECB-SS-3010
Zoro #
G123354360
UPC #
747545 22412 5
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Width
120 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Color
Silver
Frame Material
Stainless Steel
Portability
Stationary
Resistance Properties
Corrosion Resistant
Frame Construction
Welded Only
Number of Compartments
1
Edge Shape
Round Corner
Number of Shelves
0
Top Metal Material Gauge
16 ga
Assembly
Fully Assembled
Number of Doors
4
Number of Storage Sides
1
Overall Load Capacity
1,200 lb
Door Type
Sliding
Frame Metal Material Gauge
18 ga
Frame Material Finish
None
Number of Bins
0
Lock Type
No Lock
Features
All-Welded Construction
NSF Certified
NSF Certified
Foot Type
Adjustable Hex Feet
Top Material Finish
Satin
Top Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding, Drawer Depth Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.