Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-306

  • Zoro # G123358115


product price:  $4,846.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
0
Top Metal Material Gauge
16 ga
Overall Depth
30 in
Foot Type
Adjustable Hex Feet
Features
All-Welded Construction
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECB-SS-306
Zoro #
G123358115
UPC #
747545 22320 3
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Overall Width
72 in

Details

Item
Cabinet Bench
Number of Shelves
0
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet
Features
All-Welded Construction
Color
Silver
Number of Doors
4
Number of Storage Sides
1
Number of Compartments
1
Assembly
Fully Assembled
Frame Material
Stainless Steel
Frame Construction
Welded Only
NSF Certified
NSF Certified
Portability
Stationary
Frame Metal Material Gauge
18 ga
Number of Bins
0
Resistance Properties
Corrosion Resistant
Frame Material Finish
None
Top Material Finish
Satin
Door Type
Sliding
Lock Type
No Lock
Overall Load Capacity
600 lb
Edge Shape
Round Corner
Top Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding, Drawer Depth Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.