Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-2410

  • Zoro # G323361564


product price:  $7,395.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Overall Height
35 1/2 in
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Frame Construction
Welded Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-2410
Zoro #
G323361564
UPC #
747545114914
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Backsplash Height
5 in
Overall Depth
24 in
Overall Width
120 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in

Details

Item
Cabinet Bench
Portability
Stationary
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Frame Construction
Welded Only
Number of Storage Sides
1
Number of Compartments
1
Frame Metal Material Gauge
18 ga
Overall Load Capacity
1,200 lb
Door Type
Standard/Hinged
Foot Type
Adjustable Hex Feet
Edge Shape
Round Corner
Frame Material Finish
None
Frame Material
Stainless Steel
Number of Shelves
0
Lock Type
No Lock
Number of Doors
4
Top Metal Material Gauge
16 ga
Assembly
Fully Assembled
Included Components
Backsplash
Color
Silver
NSF Certified
NSF Certified
Number of Bins
0
Features
All-Welded Construction
Top Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.