Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-243

  • Zoro # G523358739


product price:  $2,821.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
0
Foot Type
Adjustable Hex Feet
Overall Depth
24 in
Frame Material
Stainless Steel
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-243
Zoro #
G523358739
UPC #
747545 22339 5
Country of Origin
United States

Dimensions

Overall Depth
24 in
Cabinet Interior Depth
24 in
Overall Width
36 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Number of Doors
0
Foot Type
Adjustable Hex Feet
Frame Material
Stainless Steel
Portability
Stationary
NSF Certified
NSF Certified
Frame Metal Material Gauge
18 ga
Lock Type
No Lock
Edge Shape
Round Corner
Top Material Finish
Satin
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Number of Bins
0
Number of Storage Sides
1
Frame Construction
Welded Only
Frame Material Finish
None
Door Type
No Door/Open Face
Assembly
Fully Assembled
Features
All-Welded Construction
Color
Silver
Number of Compartments
1
Number of Shelves
0
Resistance Properties
Corrosion Resistant
Overall Load Capacity
800 lb

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type No Door/Open Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.