Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-247M

  • Zoro # G423360092


product price:  $4,401.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Frame Material Finish
None
Door Type
No Door/Open Face
Top Metal Material Gauge
16 ga
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-247M
Zoro #
G423360092
UPC #
747545 22280 0
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Overall Depth
24 in
Cabinet Height
26 in
Overall Width
84 in

Details

Item
Cabinet Bench
Frame Material Finish
None
Door Type
No Door/Open Face
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
NSF Certified
NSF Certified
Number of Compartments
1
Number of Doors
0
Portability
Stationary
Foot Type
Adjustable Hex Feet
Assembly
Fully Assembled
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
300 lb
Top Material Finish
Satin
Top Material
Stainless Steel
Included Components
Mid-Shelf
Frame Construction
Welded Only
Color
Silver
Edge Shape
Round Corner
Lock Type
No Lock
Overall Load Capacity
600 lb
Number of Bins
0
Number of Shelves
1
Features
All-Welded Construction
Number of Storage Sides
1

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.