Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-248M

  • Zoro # G523355608


product price:  $4,644.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Edge Shape
Round Corner
Top Material Finish
Satin
Overall Depth
24 in
Frame Material Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-248M
Zoro #
G523355608
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
96 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
NSF Certified
NSF Certified
Edge Shape
Round Corner
Top Material Finish
Satin
Frame Material Finish
None
Number of Storage Sides
1
Frame Material
Stainless Steel
Overall Load Capacity
1,200 lb
Lock Type
No Lock
Resistance Properties
Corrosion Resistant
Number of Doors
0
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
18 ga
Foot Type
Adjustable Hex Feet
Number of Shelves
1
Portability
Stationary
Included Components
Mid-Shelf
Door Type
No Door/Open Face
Number of Compartments
1
Top Material
Stainless Steel
Number of Bins
0
Frame Construction
Welded Only
Maximum Shelf Load Capacity
450 lb
Features
All-Welded Construction
Assembly
Fully Assembled
Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.