Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-304

  • Zoro # G523357923


product price:  $3,082.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Edge Shape
Round Corner
Overall Width
48 in
NSF Certified
NSF Certified
Cabinet Interior Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-304
Zoro #
G523357923
UPC #
747545 22346 3
Country of Origin
United States

Dimensions

Overall Width
48 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Overall Depth
30 in

Details

Item
Cabinet Bench
Portability
Stationary
Edge Shape
Round Corner
NSF Certified
NSF Certified
Frame Metal Material Gauge
18 ga
Number of Doors
0
Assembly
Fully Assembled
Number of Storage Sides
1
Features
All-Welded Construction
Top Material Finish
Satin
Frame Construction
Welded Only
Lock Type
No Lock
Color
Silver
Door Type
No Door/Open Face
Number of Bins
0
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Frame Material Finish
None
Number of Compartments
1
Foot Type
Adjustable Hex Feet
Top Material
Stainless Steel
Overall Load Capacity
810 lb
Resistance Properties
Corrosion Resistant
Number of Shelves
0

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 810 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type No Door/Open Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.