Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-307

  • Zoro # G223358671


product price:  $3,792.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Stainless Steel
Cabinet Height
26 in
Foot Type
Adjustable Hex Feet
Portability
Stationary
Frame Construction
Welded Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-307
Zoro #
G223358671
UPC #
747545 22347 0
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Overall Height
35 1/2 in
Overall Width
84 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in

Details

Item
Cabinet Bench
Top Material
Stainless Steel
Foot Type
Adjustable Hex Feet
Portability
Stationary
Frame Construction
Welded Only
Color
Silver
Top Material Finish
Satin
NSF Certified
NSF Certified
Overall Load Capacity
600 lb
Features
All-Welded Construction
Edge Shape
Round Corner
Assembly
Fully Assembled
Door Type
No Door/Open Face
Frame Metal Material Gauge
18 ga
Frame Material Finish
None
Number of Shelves
0
Number of Storage Sides
1
Number of Bins
0
Number of Compartments
1
Lock Type
No Lock
Top Metal Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
Number of Doors
0
Frame Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type No Door/Open Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.