Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-307M

  • Zoro # G723361515


product price:  $4,673.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Door Type
No Door/Open Face
Foot Type
Adjustable Hex Feet
NSF Certified
NSF Certified
Number of Storage Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-307M
Zoro #
G723361515
UPC #
747545 22264 0
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in
Overall Width
84 in

Details

Item
Cabinet Bench
Door Type
No Door/Open Face
Foot Type
Adjustable Hex Feet
NSF Certified
NSF Certified
Number of Storage Sides
1
Top Material Finish
Satin
Frame Construction
Welded Only
Overall Load Capacity
600 lb
Resistance Properties
Corrosion Resistant
Assembly
Fully Assembled
Top Material
Stainless Steel
Maximum Shelf Load Capacity
300 lb
Number of Shelves
1
Frame Metal Material Gauge
18 ga
Frame Material Finish
None
Number of Compartments
1
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Color
Silver
Number of Doors
0
Portability
Stationary
Number of Bins
0
Lock Type
No Lock
Features
All-Welded Construction
Included Components
Mid-Shelf

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.