Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-309

  • Zoro # G823358026


product price:  $4,617.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Frame Material Finish
None
Lock Type
No Lock
Overall Depth
30 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-309
Zoro #
G823358026
UPC #
747545 22349 4
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
35 1/2 in
Overall Width
108 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Frame Construction
Welded Only
Frame Material Finish
None
Lock Type
No Lock
Color
Silver
NSF Certified
NSF Certified
Portability
Stationary
Assembly
Fully Assembled
Frame Metal Material Gauge
18 ga
Features
All-Welded Construction
Resistance Properties
Corrosion Resistant
Number of Storage Sides
1
Number of Doors
0
Edge Shape
Round Corner
Number of Bins
0
Top Material Finish
Satin
Top Material
Stainless Steel
Number of Shelves
0
Overall Load Capacity
1,200 lb
Frame Material
Stainless Steel
Door Type
No Door/Open Face
Foot Type
Adjustable Hex Feet
Number of Compartments
1
Top Metal Material Gauge
16 ga

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type No Door/Open Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.