Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-2411

  • Zoro # G023355832


product price:  $2,131.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Frame Metal Material Gauge
12 ga
NSF Certified
NSF Certified
Work Surface Depth
24 in
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-2411
Zoro #
G023355832
UPC #
747545 14284 9
Country of Origin
United States

Dimensions

Work Surface Depth
24 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height
Work Surface Width
132 in
Overall Fixed Height
35 1/2 in
Overall Width
132 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in

Details

Assembly
Unassembled
Frame Metal Material Gauge
12 ga
NSF Certified
NSF Certified
Portability
Stationary
Series
Standard
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
For Location
Indoor
Number of Bins
0
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Included Components
Lower Shelf
For Environment
Food Industry
Top Material
Stainless Steel
Color
Silver
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
200
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Item
Work Table
Edge Shape
Round Corner
Number of Shelves
1
Standards
NSF
Top Metal Material Gauge
16 ga
Number of Drawers
0
Number of Flow Rails
0
Overall Load Capacity
1,200 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.