Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-367

  • Zoro # G823353786


product price:  $1,969.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
0
Series
Standard
Height Adjustability
Adjustable Height
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-367
Zoro #
G823353786
UPC #
747545 14316 7
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
84 in
Work Surface Depth
36 in
Overall Depth
36 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
84 in
Minimum Adjustable Height
35 1/2 in

Details

Number of Bins
0
Series
Standard
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Maximum Shelf Load Capacity
250
Number of Flow Rails
0
For Location
Indoor
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Item
Work Table
Number of Drawers
0
Assembly
Unassembled
NSF Certified
NSF Certified
For Environment
Food Industry
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Number of Shelves
1
Standards
NSF
Color
Silver
Frame Construction
Welded Only
Overall Load Capacity
600 lb
Included Components
Lower Shelf
Edge Shape
Round Corner
Expandable Work Surface
No
Portability
Stationary
Top Material Finish
Satin

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.