Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-186-X

  • Zoro # G623360069


product price:  $843.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Gussets, Lower Shelf
Standards
NSF
Work Surface Depth
18 in
Number of Bins
0
Number of Flow Rails
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLAG-186-X
Zoro #
G623360069
UPC #
747545 20725 8
Country of Origin
China

Dimensions

Work Surface Depth
18 in
Overall Width
72 in
Work Surface Width
72 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
18 in
Height Adjustment Mechanism
Adjustable Foot

Details

Included Components
Gussets, Lower Shelf
Standards
NSF
Number of Bins
0
Number of Flow Rails
0
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Edge Shape
Round Corner
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Expandable Work Surface
No
For Location
Indoor
Number of Drawers
0
Overall Load Capacity
800 lb
For Environment
Food Industry
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Top Metal Material Gauge
16 ga
Item
Work Table
Color
Silver
Series
Economy
Frame Metal Material Gauge
12 ga
Portability
Stationary
Features
All TIG Welded, Under Shelf is Fully Adjustable
Top Material
Stainless Steel
Maximum Shelf Load Capacity
350
Number of Shelves
1

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.